Beli Nozzle Sprayer Plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rutland Hand Sprayer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Rutland Hand Sprayer
    Deskripsi:
    High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.
    atribut:
    • Overall Height (mm): 275
    • Color: White
    • Tank Material: ABS Plastic
    • Protection Features: Frost-resistant Shatterproof
    • Capacity (L): 1.5
    • Type: Hand Sprayer
  2. Rutland Pressure Sprayer
    Mulai

    Rp489.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  3. Mesin HL Sprayer Manual
    Mulai

    Rp35.900

    Mesin HL Sprayer Manual
    atribut:
    • Pressure Sprayer Capacity (L): 2
    • No. of Bottle Spayer: 1
  4. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  5. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  6. Klip Plastik Zipper Bag (Plastik Klip)
    BARU
    Rating:
    100% of 100
    (21)
    Mulai

    Rp4.900

    Klip Plastik Zipper Bag (Plastik Klip)
    atribut:
    • Color: Transparent
  7. HAZET Pressure Sprayer
    Mulai

    Rp2.599.900

    HAZET Pressure Sprayer
    atribut:
    • Capacity (ml): 1000
    • Depth (mm): 113
    • Flow Rate: White nozzle 0.5 l/min/Gray nozzle 0.81 l/min (adjustable)
    • Height (mm): 270
    • Material: Body: Plastic (Viton seal specification)
    • Maximum Pressure: 2.5br (with safety valve)
    • Total Capacity (L): 1.35
    • Width (mm): 200
  8. DAHLIA (Sprayer) Sprayer Spray Bottle Home (Botol Semprotan)
    Mulai

    Rp33.900

    DAHLIA (Sprayer) Sprayer Spray Bottle Home (Botol Semprotan)
    atribut:
    • Internal capacity: 1 piece
    • Order Code: 20016955
    • Product Number: HM-500
    • Material: Main Body: PP, Container: PE
    • Color: Blue
    • Capacity (ml): 500
  9. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp129.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  10. Ideal Sprayer PET
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

  11. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  12. Jason Water Sprayer
    Mulai

    Rp50.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  13. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  14. Onyx (Plastic) Spray Bottle ACF11
    Rating:
    70% of 100
    (2)
    Mulai

    Rp27.900

    Onyx (Plastic) Spray Bottle ACF11
    atribut:
    • Color: Assorted
    • Dimensions (mm): 81x81x190
    • Volume (ml): 450.0
  15. JTC Refill Pressure Sprayer
    Mulai

    Rp2.099.900

    JTC Refill Pressure Sprayer
    atribut:
    • Capacity: 650 cc
  16. Unggul Zipper Plastic (Plastik Klip)
    Rating:
    100% of 100
    (32)
    Mulai

    Rp5.900

    Unggul Zipper Plastic (Plastik Klip)
    atribut:
    • Color: Clear
    • Material: LDPE
    • Thickness (micron): 50
  17. NIKKO Wash Bottle Plastic (Botol Cuci Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    NIKKO Wash Bottle Plastic (Botol Cuci Lab)
    Deskripsi:
    - Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.
    atribut:
    • Material: LDPE (Low-Density Polyethylene)
    • Nozzle Cap: LLDPE (Linear LDPE)
    • Temperature Range (°C): -30 to 60
Daftar Harga Nozzle Sprayer Plastik Terbaru November 2026
Rutland Hand SprayerRp299.900
Rutland Pressure SprayerRp489.900
Mesin HL Sprayer ManualRp35.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
INGCO Metal Trigger NozzleRp169.900
Klip Plastik Zipper Bag (Plastik Klip)Rp4.900
HAZET Pressure SprayerRp2.599.900
DAHLIA (Sprayer) Sprayer Spray Bottle Home (Botol Semprotan)Rp33.900
Takagi Water Sprinkling Nozzle (Semprotan Air)Rp129.900
Ideal Sprayer PETRp15.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)